Check Availability
  • GRAINGER APPROVED 

    9000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 500 lb.

  • Item # 41P082
  • Mfr. Model # 41P082
9000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 500 lb.
Qty
  • Web Price
    $2,173.00 / pkg. of 12
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Plastic strapping helps reduce the amount of packaging at the source over alternative packaging methods.

• Apply strapping with a machine or friction weld tool
• Plastic is also light and flexible, making it a safe alternative for many applications, machines, and tools
Show More Close
 

Technical Specifications

Item # 41P082
Mfr. Model # 41P082
UNSPSC #31151904
Shipping Weight 384.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 7/16"
Length 9000 ft.
Thickness 0.023 mil
Coil Width 16"
Core Dia. 6"
Break Strength 500 lb.
Color Clear
Application Machine Grade or Hand Grade, Regular Duty
For Use With Signode Arch Machines , Mfr. No. VT550L-SET
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close