Check Availability
9000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 300 lb.
  • GRAINGER APPROVED 

    9000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 300 lb.

  • Item # 41P039
  • Mfr. Model # 41P039
  • Web Price
    $911.00 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hand-grade polypropylene strapping helps reduce the amount of packaging at the source over alternative packaging methods. Source reduction means using less strapping to hold or package a product. Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.
Show More Close
 

Technical Specifications

Item # 41P039
Mfr. Model # 41P039
UNSPSC #31151904
Shipping Weight 552.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 9000 ft.
Thickness 0.018 mil
Coil Width 16"
Core Dia. 6"
Break Strength 300 lb.
Color Black
Application Hand Grade, Light Duty
For Use With 2CXG9, Mfr. No. B-4A, 48H.30.2190

* This product's country of origin is subject to change

Compliance and Restrictions