Check Availability
  • Copper Tube Fittings
  • GRAINGER APPROVED 

    90° Elbow, Cast Copper, C x FNPT, 3/4" Tube Size

  • Item # 24W593
  • Mfr. Model # 24W593
90° Elbow, Cast Copper, C x FNPT, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drop elbow features higher pressure ratings than most wrot copper fittings. Fitting comes with mounting ears that allow attachment to a wall support using a screw or nail.

• Compatible with wrot copper fittings
• For use in nondrinking water and air applications
Show More Close
 

Technical Specifications

Item # 24W593
Mfr. Model # 24W593
UNSPSC #40142317
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Drop Elbow, 90 Degrees
Tube Fitting Material Cast Copper
Fitting Connection Type C x FNPT
Tube Size 3/4"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 7/8 x 1/2"
Max. Pressure 582 psi @ 100 Degrees F
Temp. Range -20 to 400 Degrees F
Standards ANSI B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms