Check Availability
  • Torsion Springs
  • GRAINGER APPROVED 

    90 Degree Carbon Steel Music Wire Torsion Spring with 0.776" Outside Dia.

  • Item # 3HPL9
  • Mfr. Model # 3HPL9
90 Degree Carbon Steel Music Wire Torsion Spring with 0.776" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HPL9
Mfr. Model # 3HPL9
UNSPSC #31161908
Catalog Page 2159
Shipping Weight 0.029 lbs
Country of Origin USA *
Item Torsion Spring
Material Carbon Steel Music Wire
Finish Plain
Leg Length 3.00"
Outside Dia. 0.776"
Max. Rod Outside Dia. 0.453"
Spring Length @ Torque 1.500"
Torque @ 1/2 Leg Length (In.-Lbs.) 17.140
Deflection Angle (Deg.) 90
Number of Coils 3.25
Wind Direction Right Hand
Wire Dia. 0.095"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In