Check Availability
  • GRAINGER APPROVED 

    9" x 6-3/4" x 3-1/4" Acrylic Safety Glasses Holder, Clear; Holds Up to (8) Pairs

  • Item # 3TCA7
  • Mfr. Model # 3TCA7
9" x 6-3/4" x 3-1/4" Acrylic Safety Glasses Holder, Clear; Holds Up to (8) Pairs Saf Glss Hldr,Tray,Clr,Acryl,Wall Mtg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety glasses dispenser safely stores your packaged or loose safety glasses. Made of durable PETG material that is 19 times stronger than average acrylic. Foam pads are included to prevent scratching. Wall mount dispenser or use as freestanding. Clear construction lets you see inside. Stickered with safety glasses and logo.
Show More Close
 

Technical Specifications

Item # 3TCA7
Mfr. Model # 3TCA7
UNSPSC #46181801
Catalog Page 1662
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Safety Glasses Holder
Style Tray
Color Clear
Material Acrylic
Holds Up to (8) Pairs
Height 3-1/4"
Width 9"
Depth 6-3/4"
Wall Mounting Yes
Dispenser Lid Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms