This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    9" x 5" White Instant Cold Pack, 24PK

  • Item # 7Y388
  • Mfr. Model # 7Y388
9" x 5" White Instant Cold Pack, 24PK

Product Details

Easily activate this Instant Cold Pack with just a quick squeeze to help treat and reduce swelling for muscle sprains, strains, and other injuries. The flexible construction conforms to body contours for maximum coverage.
• Latex-free
• Single use only
Show More Close
 

Technical Specifications

Item # 7Y388
Mfr. Model # 7Y388
UNSPSC #42142108
Shipping Weight 9.6 lbs
Country of Origin Not Available *
Item Instant Cold Pack
Color White
Disposable Yes
Waterproof Yes
Material Latex-Free
Length 9"
Width 5"
Standards ANSI Z308.1-1998
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms