Check Availability
  • GRAINGER APPROVED 

    9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 0.250"-Thick, 6600 Max. RPM

  • Item # 435Y79
  • Mfr. Model # 05539561580
9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 0.250"-Thick, 6600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 435Y79
Mfr. Model # 05539561580
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.705 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 9"
Thickness 0.250"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6600
Series Carbo Metal
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In