Check Availability
9"L x 6"W Standard Reclosable Poly Bag with Slide Seal Closure, Clear; 3 mil Thickness
  • GRAINGER APPROVED 

    9"L x 6"W Standard Reclosable Poly Bag with Slide Seal Closure, Clear; 3 mil Thickness

  • Item # 3RB15
  • Mfr. Model # 3RB15
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Slide-Seal
Slide mechanism glides smoothly across bag.
Reclosable Polyethylene Bags
• Secure seal helps eliminate spills or contamination Meet FDA requirements for food applications
Show More Close
 

Technical Specifications

Item # 3RB15
Mfr. Model # 3RB15
UNSPSC #24111503
Catalog Page 1409
Shipping Weight 3.8 lbs
Country of Origin China *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Slide Seal
Reclosable Bag Closure Type Slide Seal
Width 6"
Length 9"
Thickness 3 mil
Bag Features Standard
Open/Reclosable Reclosable
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface Yes
Bag Item Reclosable Poly Bag

* This product's country of origin is subject to change

Alternate Search Terms