Check Availability
  • GRAINGER APPROVED 

    9-7/8" Caster Wheel, 3960 lb. Load Rating, Wheel Width 3-1/8", Fits Axle Dia. 63/64"

  • Item # 454M70
  • Mfr. Model # GB 252/25K
9-7/8" Caster Wheel, 3960 lb. Load Rating, Wheel Width 3-1/8", Fits Axle Dia. 63/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454M70
Mfr. Model # GB 252/25K
UNSPSC #31162702
Shipping Weight 21.415 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 3960 lb.
Wheel Dia. 9-7/8"
System of Measurement Inch
Wheel Width 3-1/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Brown
Caster Core Material Cast Iron
Hub Length 3-1/2"
Fits Axle Dia. 63/64"
Spanner Bushing Not Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Resistant To Chemicals, Acids, Oil
Features Push/Pull Force Reduction, Floor Protective, Noise Reduction
Bore Dia. 63/64"
Replacement For Blickle LS, LSD Series
Includes Complete Wheel with Bearings
Caster Temp. Range Available Yes
Caster Temp. Range -20 Degrees to 160 Degrees F
Non-Marking Yes
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
Standards DIN EN, ISO 9001, ICWM
* This product's country of origin is subject to change

Compliance and Restrictions