Check Availability
  • GRAINGER APPROVED 

    9/16"-18 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK25

  • Item # 6YHK4
  • Mfr. Model # 371155G
9/16"-18 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YHK4
Mfr. Model # 371155G
UNSPSC #31161716
Shipping Weight 1.43 lbs
Country of Origin South Korea *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 9/16"-18
Fastener Thread Type UNF (Fine)
Width Across Flats 7/8"
Nut Height 39/64"
Pin Dia. 9/64"
Slot Width 0.18"
Slot Depth 0.43"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions