Check Availability
  • GRAINGER APPROVED 

    9/16"-12 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK2

  • Item # 6XEP5
  • Mfr. Model # CPB168
9/16"-12 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XEP5
Mfr. Model # CPB168
UNSPSC #31161705
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 9/16"-12
Fastener Thread Depth 9/16"
Material Grade 12L14
Width Across Flats 7/8"
Nut Height 15/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms