Check Availability
  • GRAINGER APPROVED 

    85 gal. Yellow Steel Open Head Salvage Drum

  • Item # 8WXN6
  • Mfr. Model # 2616P
85 gal. Yellow Steel Open Head Salvage Drum
Qty
  • Web Price
    $359.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WXN6
Mfr. Model # 2616P
UNSPSC #24112108
Shipping Weight 74.0 lbs
Country of Origin USA *
Drum Item Salvage Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 85 gal.
Primary Drum Material Steel
UN Rating Solid 1A2/X440/S
Packing Group I, II and III of Hazardous Materials
Gauge 18
Drum Color Yellow
Includes Lid
Overall Height 39"
Outside Dia. 26"
Bung Hole Dia. 2" NPT x 3/4" Fittings
Drum Interior Coating Epoxy Phenolic
Gasket Material Rubber
Weight 80 lb.
Lined/Unlined Lined
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms