Check Availability
  • GRAINGER APPROVED 

    85 gal. Silver 304 Stainless Steel Open Head Transport Drum

  • Item # 20UK71
  • Mfr. Model # ST8501
85 gal. Silver 304 Stainless Steel Open Head Transport Drum
Qty
  • Web Price
    $1,957.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel drum offers greater corrosion resistance and tensile strength than carbon steel drums. 2B finish.
Show More Close
 

Technical Specifications

Item # 20UK71
Mfr. Model # ST8501
UNSPSC #60131405
Catalog Page 1138
Shipping Weight 83.0 lbs
Country of Origin USA *
Drum Item Transport Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 85 gal.
Primary Drum Material 304 Stainless Steel
UN Rating Solid 1A2/X440/S
Packing Group I, II and III of Hazardous Materials
Gauge 16/16/16
Drum Color Silver
Drum Cover Color Silver
Inside Dia. 26"
Overall Height 39"
Outside Dia. 27"
Material Thickness 1.5/1.5/1.5mm
Gasket Material EPDM
Weight 10 lb.
For Use With Packing Groups I, II and III of Hazardous Materials
Standards DOT 49 CFR 173
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms