Check Availability
  • GRAINGER APPROVED 

    84" x 104" PVC Vertical Blinds with Room Darkening Light Blockage, Off-White

  • Item # 3AEJ5
  • Mfr. Model # 3AEJ5
84" x 104" PVC Vertical Blinds with Room Darkening Light Blockage, Off-White
Qty
  • Web Price
    $208.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3AEJ5
Mfr. Model # 3AEJ5
UNSPSC #52131604
Shipping Weight 21.68 lbs
Country of Origin China *
Item Vertical Blinds
Material PVC
Operation Type Wand
Length 84"
Width 104"
Blind Depth 3-1/2"
Color Off-White
Light Blockage Room Darkening
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms