Check Availability
  • GRAINGER APPROVED 

    80"D x 80"W Square Expanded Metal Picnic Table, Green

  • Item # 4HUR2
  • Mfr. Model # 4HUR2
  • (1)
80"D x 80"W Square Expanded Metal Picnic Table, Green
Qty
  • Web Price
    $872.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HUR2
Mfr. Model # 4HUR2
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 208.0 lbs
Country of Origin China *
Item Picnic Table
Shape Square
Entry Walk Through
Tabletop Material Expanded Metal
Overall Width 80"
Overall Depth 80"
Overall Height 29-5/8"
Bench Height 16-1/2"
Color Green
Frame Finish Galvanized
Frame Material Steel
Assembly Required
Includes 8 Legs, 1 Cross Brace, 4 Seats, and 1 Table Top
* This product's country of origin is subject to change

Compliance and Restrictions