Check Availability
  • GRAINGER APPROVED 

    8" x 8" Hand Sanitizer Wipes, 8 Wipes per Container, 1 EA

  • Item # 4EJX2
  • Mfr. Model # MSC095104
8" x 8" Hand Sanitizer Wipes, 8 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Germicidal wipes clean, disinfect, and deodorize hard nonporous surfaces. Prevent do-it-yourself formula mixing errors and ensure stability. An ideal hand hygiene solution for staff, visitors, patients or residents who cannot get out of bed to clean their hands.
Show More Close
 

Technical Specifications

Item # 4EJX2
Mfr. Model # MSC095104
UNSPSC #53131612
Shipping Weight 0.29 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Soft Pack
Hygiene Form Wipes
Hygiene Properties Antibacterial, Moisturizing
Wipes per Container 8
Sheet Size 8" x 8"
Material Needlepunch Cloth
Fragrance Yes
Color White
* This product's country of origin is subject to change

Alternate Search Terms