Check Availability
  • GRAINGER APPROVED 

    8 ft. x 29" Non-Skid Walk Ramp; Load Capacity: 2500 lb., Service Height Range: 2 to 31"

  • Item # 1FC74
  • Mfr. Model # 1FC74
8 ft. x 29" Non-Skid Walk Ramp; Load Capacity: 2500 lb., Service Height Range: 2 to 31"
Qty
  • Web Price
    $623.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FC74
Mfr. Model # 1FC74
UNSPSC #24101615
Catalog Page 1127
Shipping Weight 83.0 lbs
Country of Origin China *
Item Walk Ramp
End Style Apron End
Load Capacity 2500 lb.
Service Height Range 2 to 31"
Overall Length 8 ft.
Overall Width 29"
Material Aluminum
Deck Non-Skid
Side Rail Height 4-1/4"
Includes 18" Safety Chain with Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms