Check Availability
  • GRAINGER APPROVED 

    8 ft. Power Cord with SJO NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps

  • Item # 1FD86
  • Mfr. Model # E3601
8 ft. Power Cord with SJO NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cord is designed for general purpose indoor applications.
Show More Close
 

Technical Specifications

Item # 1FD86
Mfr. Model # E3601
UNSPSC #26121636
Catalog Page 393
Shipping Weight 0.619 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 8 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 13
Shape Round
Temp. Range 32 to 194 Degrees F
Max. Cord Temp. 194 Degrees F
NEC Cord Designation SJO
Nominal Outside Dia. 0.340"
Standards UL, C-UL, RoHS
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.