Check Availability
  • GRAINGER APPROVED 

    8" Replacement Tube

  • Item # 32RU43
  • Mfr. Model # MH1NWU234G
8" Replacement Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32RU43
Mfr. Model # MH1NWU234G
UNSPSC #31162702
Catalog Page 1219
Shipping Weight 0.33 lbs
Country of Origin China *
Item Replacement Tube
Tire Sidewall No. 2.50-4
Wheel Dia. 8"
Wheel Width 4"
Caster Wheel/Tread Material Rubber
For Use With 1NWU2, 1NWU3, 1NWU4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms