Check Availability
  • GRAINGER APPROVED 

    8"L x 6"W Open Static Shielding Bag, Gray

  • Item # 2EWK3
  • Mfr. Model # 2EWK3
8"L x 6"W Open Static Shielding Bag, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Static shielding bags protect sensitive electronic components from electro static discharge (ESD). Open end bags are fully heat sealable. Amine-free. Bags provide Faraday Cage Protection. 3/8" mil spec seal.
Show More Close
 

Technical Specifications

Item # 2EWK3
Mfr. Model # 2EWK3
UNSPSC #24111503
Shipping Weight 11.35 lbs
Country of Origin China *
Item Static Shielding Bag
Width 6"
Length 8"
Thickness 3 mil
Color Gray
Open/Reclosable Open
Bag Closure Type None
FDA Compliant No
Bag Package Configuration Flat Pack
Bag Material Low Density Polyethylene (LDPE)
Standards Faraday Cage Protection
Bag Item Static Shielding Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms