Check Availability
  • GRAINGER APPROVED 

    8"L x 10-1/2"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.25 mil Thickness

  • Item # 3CUC6
  • Mfr. Model # 3CUC6
8"L x 10-1/2"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.25 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUC6
Mfr. Model # 3CUC6
UNSPSC #24111503
Shipping Weight 10.1 lbs
Country of Origin China *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 10-1/2"
Length 8"
Thickness 1.25 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms