Check Availability
  • GRAINGER APPROVED 

    8"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 29JL51
  • Mfr. Model # 3577
8"L Stainless Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JL51
Mfr. Model # 3577
UNSPSC #60121228
Shipping Weight 0.05 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Number of Rows 7
Brush Length 1-1/2"
Brush Width 1/2"
Handle Length 6-1/2"
Handle Type Curved
Handle Material Wood
Trim Length 1/2"
Color Coding System No
Overall Length 8"
* This product's country of origin is subject to change

Compliance and Restrictions