Check Availability
  • GRAINGER APPROVED 

    #8 J Style Spring Nut, Black Phosphate, Steel, PK50

  • Item # 1LAZ6
  • Mfr. Model # 1LAZ6
#8 J Style Spring Nut, Black Phosphate, Steel, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LAZ6
Mfr. Model # 1LAZ6
UNSPSC #31161721
Catalog Page 2083
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Spring Nut
Nut Style J Style Spring Nut
System of Measurement Inch
Basic Material Steel
Shape J
Fastener Finish Black Phosphate
Fastener Thread Direction Right Hand
Dia./Thread Size #8
Fastener Thread Type UNC (Coarse)
Length 0.530"
Width 0.500"
Thickness 0.028"
Nut Standards SAE J891
For Panel Thickness 0.045 to 0.062"
Center of Hole to Panel Edge 0.234"
* This product's country of origin is subject to change

Compliance and Restrictions