Check Availability
  • GRAINGER APPROVED 

    8"H x 24"W x 54"L Welded Steel Single Side Wheel Riser, 20,000 lb. Ea. Load Capacity

  • Item # 20G293
  • Mfr. Model # 20G293
8"H x 24"W x 54"L Welded Steel Single Side Wheel Riser, 20,000 lb. Ea. Load Capacity
Qty
  • Web Price
    $686.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Truck Wheel Risers
• 40,000-lb. capacity per pair Priced and sold individually
Risers can be portable or used to permanently position trucks and semitrailers above loading docks for more efficient loading and unloading of freight.
Show More Close
 

Technical Specifications

Item # 20G293
Mfr. Model # 20G293
UNSPSC #24101803
Catalog Page 1128
Shipping Weight 274.0 lbs
Country of Origin China *
Wheel Riser Item Single Side Wheel Riser
Material Welded Steel
Load Capacity 20,000 lb. Ea.
Overall Height 8"
Level Length 30"
Overall Width 24"
Overall Length 54"
* This product's country of origin is subject to change

Compliance and Restrictions