Check Availability
  • GRAINGER APPROVED 

    8" Caster Wheel, 1200 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 4DB71
  • Mfr. Model # 4DB71
8" Caster Wheel, 1200 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DB71
Mfr. Model # 4DB71
UNSPSC #31162701
Catalog Page 1217
Shipping Weight 8.95 lbs
Country of Origin India *
Item Caster Wheel
Load Rating 1200 lb.
Wheel Dia. 8"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Blue
Caster Core Material Cast Iron
Hub Length 2-1/4"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 90 Shore A
Resistant To Water, Oil, Chemicals
Features Easy Rolling
Bore Dia. 1/2"
Replacement For 4DB65, 4DB69
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -50 Degrees to 175 Degrees F
Non-Marking Yes
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Welcome Sign In