Check Availability
  • GRAINGER APPROVED 

    8" Caster Wheel, 600 lb. Load Rating, Wheel Width 2", Fits Axle Dia. 1/2"

  • Item # 426A68
  • Mfr. Model # 426A68
8" Caster Wheel, 600 lb. Load Rating, Wheel Width 2", Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426A68
Mfr. Model # 426A68
UNSPSC #31162701
Shipping Weight 2.32 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 600 lb.
Wheel Dia. 8"
System of Measurement Inch
Wheel Width 2"
Caster Wheel/Tread Material Thermoplastic Rubber
Wheel Color Gray
Caster Core Material Polyolefin
Hub Length 2-7/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Roller
Durometer 85 Shore A
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 1/2"
Replacement For 1ULR7
Caster Temp. Range Available No
Caster Temp. Range -15 Degrees to 160 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions