Check Availability
  • GRAINGER APPROVED 

    8" Caster Wheel, 675 lb. Load Rating, Wheel Width 2", Thermoplastic Rubber, Fits Axle Dia. 1/2"

  • Item # 2RYY3
  • Mfr. Model # 2RYY3
8" Caster Wheel, 675 lb. Load Rating, Wheel Width 2", Thermoplastic Rubber, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RYY3
Mfr. Model # 2RYY3
UNSPSC #31162702
Catalog Page 1214
Shipping Weight 2.228 lbs
Country of Origin Taiwan *
Item Caster Wheel
Load Rating 675 lb.
Wheel Dia. 8"
Wheel Width 2"
Caster Wheel/Tread Material Thermoplastic Rubber
Wheel Color Gray
Caster Core Material Polyolefin
Hub Length 2-3/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Roller
Durometer 65 Shore A
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 1/2"
Includes Roller Bearing
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Welcome Sign In