Check Availability
  • GRAINGER APPROVED 

    8" Caster Wheel, 1000 lb. Load Rating, Wheel Width 2", Polyolefin, Fits Axle Dia. 5/8", 3/4"

  • Item # 1NWT8
  • Mfr. Model # 1NWT8
8" Caster Wheel, 1000 lb. Load Rating, Wheel Width 2", Polyolefin, Fits Axle Dia. 5/8", 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NWT8
Mfr. Model # 1NWT8
UNSPSC #31162701
Catalog Page 1213
Shipping Weight 1.64 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 1000 lb.
Wheel Dia. 8"
Wheel Width 2"
Caster Wheel/Tread Material Polyolefin
Wheel Color Black
Caster Core Material Polyolefin
Hub Length 2-7/16"
Fits Axle Dia. 5/8", 3/4"
Spanner Bushing Included
Core Color Black
Caster Wheel Bearings Roller
Durometer 75 Shore D
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 5/8", 3/4"
Includes Spanner Bushing
Caster Temp. Range Available No
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions