Check Availability
  • Caster Wheels
  • GRAINGER APPROVED 

    Caster Wheel, 1540 lb. Load Rating, 8" Wheel Dia., 2" Wheel Width

  • Item # 19ND68
  • Mfr. Model # ALST 200/20K-B12
Caster Wheel,  1540 lb. Load Rating,  8" Wheel Dia.,  2" Wheel Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ND68
Mfr. Model # ALST 200/20K-B12
UNSPSC #31162701
Shipping Weight 2.0 lbs
Country of Origin Germany *
Caster Load Rating Range Medium-Duty
Item Caster Wheel
Load Rating 1540 lb.
Wheel Dia. 8"
Wheel Width 2"
Wheel/Tread Material Polyurethane
Wheel Color Green
Wheel Core Material Aluminum
Hub Length 2-3/8"
Fits Axle Dia. 1/2"
includes Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 75 Shore A
Resistant To Water, Oil, Chemicals, Acids
Features Blickle Softhane(TM) Polyurethane, 57% Resiliency Based on Norm DIN 53512, Tread Thickness is 1-1/4''
Bore Dia. 1/2"
Replacement For Mfr. No. LO-ALST 200K, BO-ALST 200K, LO-ALST 200K-ST
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Load Rating Range Medium-Duty
Tread Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In