Check Availability
  • GRAINGER APPROVED 

    8 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue

  • Item # 29YK64
  • Mfr. Model # 29YK64
8 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK64
Mfr. Model # 29YK64
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.02 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 8 AWG
Tongue Style Standard
Color Code Blue
Die Code 24
Length 1.56"
Barrel Length Short
Material Aluminum
Stud Size 3/8"
Hole Center to End 0.220"
Width 0.47"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In