Check Availability
  • GRAINGER APPROVED 

    8 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue

  • Item # 29YK63
  • Mfr. Model # 29YK63
8 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK63
Mfr. Model # 29YK63
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.01 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 8 AWG
Tongue Style Standard
Color Code Blue
Die Code 24
Length 1.28"
Barrel Length Short
Material Aluminum
Stud Size 5/16"
Hole Center to End 0.220"
Width 0.41"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions