Check Availability
  • GRAINGER APPROVED 

    8 AWG One-Hole Lug Compression Connector, Straight Barrel, Red

  • Item # 24C312
  • Mfr. Model # 24C312
8 AWG One-Hole Lug Compression Connector, Straight Barrel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lug compression connectors feature electro-tin plating to resist corrosion. The wire barrels also contain an oxide-inhibiting compound for minimum connection resistance. They are color-coded to assist in matching dies and connectors during installation.
Show More Close
 

Technical Specifications

Item # 24C312
Mfr. Model # 24C312
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.02 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 8 AWG
Tongue Style Standard
Color Code Red
Die Code 21
Length 1.60"
Barrel Length Long
Material Copper
Stud Size #10
Hole Center to End 0.250"
Width 0.42"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In