Check Availability
  • GRAINGER APPROVED 

    8-5/8"L Steel Corner Connector, Yellow; Square Handrail Shape

  • Item # 2HEN4
  • Mfr. Model # 2HEN4
8-5/8"L Steel Corner Connector, Yellow; Square Handrail Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2HEN4
Mfr. Model # 2HEN4
UNSPSC #30191601
Catalog Page 1134
Shipping Weight 12.0 lbs
Country of Origin China *
Handrail Component Corner Connector
Handrail Shape Square
Handrail Component Material Steel
Overall Length 8-5/8"
Handrail Dimensions 1-5/8"
Color Yellow
For Use With Safety Handail System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov