Check Availability
  • GRAINGER APPROVED 

    #8-32x2 ft., Threaded Rod, Nylon, 6/6, Plain

  • Item # 2KA54
  • Mfr. Model # 3800832TR-2FT
#8-32x2 ft., Threaded Rod, Nylon, 6/6, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Fully Threaded Rods
• Class 2A to 2B threads Temp. range: -40° to 185°F Off-white color
Meet IFI standards.
Note: Metric and black nylon fully threaded rods are also available; on Grainger.com®, search for “black nylon fully threaded rods.”
Show More Close
 

Technical Specifications

Item # 2KA54
Mfr. Model # 3800832TR-2FT
UNSPSC #31161618
Catalog Page 2145
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Inch
Basic Material Nylon
Material Grade 6/6
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size #8-32
Length 2 ft.
Fastener Thread Type UNC (Coarse)
Color Off-White
Thread Class 2A/2B
Temp. Range (F) -40 to 185
Tensile Strength 108 psi
Rockwell Hardness Not Rated
Meets/Exceeds IFI
Thread Size #8-32
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.