Check Availability
  • GRAINGER APPROVED 

    #8-32 Top Lock Flange Nut, Zinc Plated Finish, Grade 2 Steel, Right Hand, PK100

  • Item # 4FAX8
  • Mfr. Model # HFNI20-8-100P
#8-32 Top Lock Flange Nut, Zinc Plated Finish, Grade 2 Steel, Right Hand, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Serrated flange locknut allows full thread surface contact for large load-bearing strength, plus vibration and impact resistance. Meets IFI 100/107 standards.
Show More Close
 

Technical Specifications

Item # 4FAX8
Mfr. Model # HFNI20-8-100P
UNSPSC #31161716
Shipping Weight 0.51 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Top Lock Flange Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #8-32
Material Grade Grade 2
Width Across Flats 11/32"
Nut Height 13/64"
Flange Dia. 15/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.