Check Availability
  • GRAINGER APPROVED 

    #8-32 Nylon Insert Lock Nut with Cap, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107

  • Item # 4CAD7
  • Mfr. Model # 4CAD7
#8-32 Nylon Insert Lock Nut with Cap, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Locknuts with Nylon Cap
Commonly used for covering exposed bolts. Seal internal or external pressures up to 80 psi past bolt thread. Withstand temperatures up to 250°F.
Show More Close
 

Technical Specifications

Item # 4CAD7
Mfr. Model # 4CAD7
UNSPSC #31161716
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut with Cap
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Waxed
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #8-32
Material Grade 18-8
Width Across Flats 11/32"
Nut Height 23/64"
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions