Check Availability
  • GRAINGER APPROVED 

    #8-32 Machine Screw, Brass, 1/2" L, 100 PK

  • Item # 2EY31
  • Mfr. Model # 116113-PG
#8-32 Machine Screw, Brass, 1/2" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EY31
Mfr. Model # 116113-PG
UNSPSC #31161504
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Brass
Length 1/2"
Drive Type Phillips
Finish Plain
Dia./Thread Size #8-32
Driver Size #2
Head Dia. 0.312"
Head Height 0.100"
Head Angle (Deg.) 82
Meets/Exceeds ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions