Check Availability
  • GRAINGER APPROVED 

    #8-32 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK10

  • Item # 6XEN1
  • Mfr. Model # CPB154
#8-32 Low Crown Cap Nut, Plain Finish, Steel 12L14, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XEN1
Mfr. Model # CPB154
UNSPSC #31161705
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #8-32
Fastener Thread Depth 5/32"
Material Grade 12L14
Width Across Flats 5/16"
Nut Height 11/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms