Check Availability
  • GRAINGER APPROVED 

    #8-32 J Style Spring Nut, Black Phosphate, Steel, PK50

  • Item # 1LAV3
  • Mfr. Model # 1LAV3
#8-32 J Style Spring Nut, Black Phosphate, Steel, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LAV3
Mfr. Model # 1LAV3
UNSPSC #31161721
Catalog Page 2083
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Spring Nut
Nut Style J Style Spring Nut
System of Measurement Inch
Basic Material Steel
Shape J
Fastener Finish Black Phosphate
Fastener Thread Direction Right Hand
Dia./Thread Size #8-32
Fastener Thread Type UNC (Coarse)
Length 0.870"
Width 0.410"
Thickness 0.017"
Nut Standards SAE J891
For Panel Thickness 0.025 to 0.040"
Center of Hole to Panel Edge 0.514"
* This product's country of origin is subject to change

Compliance and Restrictions