Check Availability
  • GRAINGER APPROVED 

    8-1/16"W x 24-1/4"H Steel/Rubber Pallet Rack Guard with Bumper

  • Item # 22NP59
  • Mfr. Model # 22NP59
8-1/16"W x 24-1/4"H Steel/Rubber Pallet Rack Guard with Bumper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a C-channel design, this floor-mounted upright is cast steel with a rubber bumper to limit impact damage. It has a high-visibility powder-coated finish in safety yellow. Concrete surface installation is easy. Four 7/8"-dia. mounting holes are included.
Show More Close
 

Technical Specifications

Item # 22NP59
Mfr. Model # 22NP59
UNSPSC #24102004
Catalog Page 1230
Shipping Weight 34.0 lbs
Country of Origin China *
Pallet Rack and Door Track Guard Item Pallet Rack Guard with Bumper
Material Steel/Rubber
Mounting Floor
Overall Height 24-1/4"
Overall Depth 7-3/4"
Overall Width 8-1/16"
Usable Opening Depth 3-5/8"
Usable Opening Width 4-1/2"
Color Yellow
Base Width 8-1/16"
Base Depth 6"
Finish Powder Coated
Wall Thickness 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions