Check Availability
  • GRAINGER APPROVED 

    78"L x 37"W x 68"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 5

  • Item # 9LED9
  • Mfr. Model # CE472P600GP
78"L x 37"W x 68"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 5
Qty
  • Web Price
    $1,203.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LED9
Mfr. Model # CE472P600GP
UNSPSC #24101504
Shipping Weight 580.001 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 5
Shelf Width 36"
Shelf Length 72"
Overall Length 78"
Overall Width 37"
Overall Height 68"
Distance Between Shelves 13"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features 5 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms