Check Availability
  • GRAINGER APPROVED 

    7700 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.

  • Item # 41P111
  • Mfr. Model # 41P111
7700 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.
Qty
  • Web Price
    $2,398.00 / pkg. of 12
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Plastic strapping helps reduce the amount of packaging at the source over alternative packaging methods.

• Apply strapping with a machine or friction weld tool
• Plastic is also light and flexible, making it a safe alternative for many applications, machines, and tools
Show More Close
 

Technical Specifications

Item # 41P111
Mfr. Model # 41P111
UNSPSC #31151904
Shipping Weight 456.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 7/16"
Length 7700 ft.
Thickness 0.023 mil
Coil Width 16"
Core Dia. 6"
Break Strength 600 lb.
Color Black
Application Machine Grade or Hand Grade, Heavy Duty
For Use With Signode Arch machines, Mfr. No. VT550L-SET
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close