Check Availability
750VA Black Steel Step Up/Step Down Voltage Converter, 50/60Hz
  • GRAINGER APPROVED 

    750VA Black Steel Step Up/Step Down Voltage Converter, 50/60Hz

  • Item # 30C519
  • Mfr. Model # 30C519
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This Step Up/Step Down Voltage Converter can be used in 110V countries and 220V countries. It will convert voltage from 220-240V to 110-120V and from 110-120V to 220-240V. Suitable for water dispensers, printers, rice cookers, fax machines, computers, air machines, etc. Converter selection should be 125% of required load wattage.
Show More Close
 

Technical Specifications

Item # 30C519
Mfr. Model # 30C519
UNSPSC #39121001
Shipping Weight 9.2 lbs
Country of Origin Taiwan *
Item Step Up/Step Down Voltage Converter
Converts 110 to 220VAC, 220 to 110VAC
VA Rating 750VA
Hz 50/60
Temp. Rise 80 Degrees C
Mounting Portable
Enclosure Material Black Steel
Height 4.90"
Depth 7.10"
Width 5.10"
Standards CE
Includes (3) Outlets,4A Fuse

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.