Check Availability
  • GRAINGER APPROVED 

    7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 650 lb.

  • Item # 41P086
  • Mfr. Model # 41P086
7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 650 lb.
Qty
  • Web Price
    $1,865.89 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use this machine-grade strapping for applications ranging from semi-automatic and automatic machine applications.
Show More Close
 

Technical Specifications

Item # 41P086
Mfr. Model # 41P086
UNSPSC #31151904
Shipping Weight 864.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 7200 ft.
Thickness 0.033 mil
Coil Width 16"
Core Dia. 6"
Break Strength 650 lb.
Color Black
Application Machine Grade or hand Grade , Heavy Duty
For Use With Mfr. No. VT550L-SET
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms