Check Availability
7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 500 lb.
  • GRAINGER APPROVED 

    7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 500 lb.

  • Item # 41P040
  • Mfr. Model # 41P040
  • Web Price
    $1,194.00 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hand-grade polypropylene strapping helps reduce the amount of packaging at the source over alternative packaging methods. Source reduction means using less strapping to hold or package a product. Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.
Show More Close
 

Technical Specifications

Item # 41P040
Mfr. Model # 41P040
UNSPSC #31151904
Shipping Weight 648.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 7200 ft.
Thickness 0.026 mil
Coil Width 16"
Core Dia. 6"
Break Strength 500 lb.
Color Black
Application Hand Grade, Regular Duty
For Use With 2CXH2, Mfr. No. S-40A, PST34, ES48L

* This product's country of origin is subject to change

Compliance and Restrictions