Check Availability
7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.
  • GRAINGER APPROVED 

    7200 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 600 lb.

  • Item # 2CXH5
  • Mfr. Model # 2CXH5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.

Note: Ideal for use with No. 2CXP5 serrated strapping seals and No. 2CXN7 plastic strapping combination tool, both sold separately.
Show More Close
 

Technical Specifications

Item # 2CXH5
Mfr. Model # 2CXH5
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 32.64 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 7200 ft.
Thickness 30 mil
Coil Width 6"
Core Dia. 16"
Break Strength 600 lb.
Color Black
Application Hand Grade
For Use With HSS-4A Seals and PAC400HD Manual Combination Tool

* This product's country of origin is subject to change

Compliance and Restrictions