Check Availability
  • GRAINGER APPROVED 

    72"H Fiberglass Utility Marker, Red/White, 1 EA

  • Item # 49U991
  • Mfr. Model # 2673-00031
72"H Fiberglass Utility Marker, Red/White, 1 EA
Qty
  • Web Price
    $45.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U991
Mfr. Model # 2673-00031
UNSPSC #55121503
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Fiberglass Utility Marker
Reflective Yes
Post Color Red/White
Reflector Color No Reflector
Overall Height 72"
Post Material Fiberglass
Tape/Decal Color Orange/White
Post Depth 3/8" dia.
Post Width 3/8" dia.
Reflector Depth No Reflector
Reflector Height No Reflector
Reflector Material No Reflector
Reflector Width No Reflector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms