Check Availability
  • GRAINGER APPROVED 

    70mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 5 PK

  • Item # 6AY77
  • Mfr. Model # 6AY77
70mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AY77
Mfr. Model # 6AY77
UNSPSC #31161501
Shipping Weight 1.5 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M16-2.00
Fastener Length 70mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 38mm
Head Height 10mm
Head Width 24mm
Proof Load 85,000 psi
Tensile Strength 116,000 psi
Rockwell Hardness C22 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms