Check Availability
  • GRAINGER APPROVED 

    70 psi Dewatering Pump Hose Kit

  • Item # 1ZNC4
  • Mfr. Model # 1ZNC4
70 psi Dewatering Pump Hose Kit
Qty
  • Web Price
    $649.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When used with engine-driven pumps, this suction and discharge hose kit can help remove water from flooded areas. The kit includes a 20-ft. green PVC suction hose, suction hose strainer, 50-ft. blue PVC lay-flat discharge hose, and gaskets.
Show More Close
 

Technical Specifications

Item # 1ZNC4
Mfr. Model # 1ZNC4
UNSPSC #40151563
Catalog Page 2627
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Pump Hose Kit
Type Dewatering
Hose Inside Dia. (In.) 4
Connection Size (In.) 4
Max. Pressure 70 psi
Includes 20 ft. Suction Hose, 50 ft. Discharge Hose and Suction Strainer
* This product's country of origin is subject to change

Compliance and Restrictions