Check Availability
  • GRAINGER APPROVED 

    7" x 7" 0.85 mil Low Density Polyethylene (LDPE) Sandwich Bag, Clear; PK1000

  • Item # 3CTZ3
  • Mfr. Model # 3CTZ3
7" x 7" 0.85 mil Low Density Polyethylene (LDPE) Sandwich Bag, Clear; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTZ3
Mfr. Model # 3CTZ3
UNSPSC #24111503
Shipping Weight 3.35 lbs
Country of Origin China *
Bag Item Sandwich Bag
Length 7"
Width 7"
Depth 0
Thickness 0.85 mil
Bag Material Low Density Polyethylene (LDPE)
Microwave Safe No
Color Clear
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms